Beli motor servo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON AC Servomotor Cylinder Type
    Mulai

    Rp4.699.900

    OMRON AC Servomotor Cylinder Type
    atribut:
    • Momentary Maximum Rotation Speed (rpm): 5000
    • Momentary Maximum Torque (N m): 1.91
    • Rated Current (A (rms)): 1.6
    • Allowable Radial Load (N): 245
    • Allowable Thrust Load (N): 98
    • Applicable Drivers: (R88D-) KP02H
    • Applicable Load Inertia: 30 times the rotor inertia max.
    • Electrical Time Constant (ms): 2.6
    • Mechanical Time Constant With Brake (ms): 0.84
    • Mechanical Time Constant Without Brake (ms): 0.71
    • Momentary Maximum Current (A (rms)): 6.9
    • Output Rating (W): 200
    • Power Rate with Brake (kW/s): 25.8
    • Power Rate without Brake (kW/s): 30.3
    • Radiator Plate Dimensions (Material): 130x120x12 (AI)
    • Rated Rotation Speed (rpm): 3000
    • Rated Torque (N m): 0.64
    • Rotor Inertia With Brake (kgxm²): 0.16x10¯⁴
    • Rotor Inertia Without Brake (kgxm²): 0.14x10¯⁴
    • Torque Constant (N m/A): 0.29±10%
  2. OTG Induction Motor
    Mulai

    Rp869.900

    OTG Induction Motor
    atribut:
    • Phasa: 3Phase
    • Number of Pole: 4Pole
  3. FESTO Servo Motor EMMT-AS Series
    Mulai

    Rp15.999.900

    FESTO Servo Motor EMMT-AS Series
    atribut:
    • Mounting Position: Any
    • Maximum Winding Temperature (°C): 155
  4. AMERICAN DENKI Waterproof Lift Cover Plate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    AMERICAN DENKI Waterproof Lift Cover Plate
    Deskripsi:
    -Made of nylon resin excellent in impact resistance, environment resistance, and self-extinguishing performance.-When the cover is fully closed, it is compliant with IP44 of JIS C920(degrees of protection provided by enclosures).
    atribut:
    • Dimensions: 85x96x24mm
    • Applicable panel outlet: Boss diameter φ40.5
  5. Panasonic Servo motor
    Mulai

    Rp6.699.900

    Panasonic Servo motor
    Deskripsi:
    High inertia, Lead wire typeFamily name : MINAS A6MHMF Series
    atribut:
    • Type: High inertia
    • Protection Class: IP65
    • Voltage (V): 200
    • Continuous Stall Torque (N ⋅ m): 2.86
    • Flange Sq. Dimension (mm): 80
    • Max. Current (A (o-p)): 18.8
    • Maximum Rated Rotation Speed (rpm): 6000
    • Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
    • Momentary Max. Peak Torque (N ⋅ m): 8.36
    • Motor lead-out configuration: Lead Wire
    • Output Rating (W): 750
    • Power Supply Capacity (kVA): 1.8
    • Rated Current (A (rms)): 3.8
    • Rated Rotation Speed (rpm): 3000
    • Rated Torque (N ⋅ m): 2.39
  6. OTG Reversible Motor
    Mulai

    Rp769.900

    OTG Reversible Motor
    atribut:
    • Voltage (V): 220
    • Phasa: 1Phase
    • Frequency (Hz): 50
  7. Sumitomo Heavy Industry Astero Reversible Motor
    Mulai

    Rp3.199.900

    Sumitomo Heavy Industry Astero Reversible Motor
    atribut:
    • Voltage (V): 115
    • Output (kW): 0.006
    • Break: With Electromagnetic Brake
    • Type: Reversible Motor
    • Mounting Method: Flange Mounting
    • Frequency (Hz): 60
    • Capacitance (μF): 2.3
    • Corner Dimensions (mm): 60
    • Number of Motor Poles (P): Four
    • Power Supply: Single-phase
    • Rated Current (A): 0.17
    • Rotation Speed (rpm): 1550
  8. OTG Variable Speed Motor Complete with Controller
    Mulai

    Rp1.999.900

    OTG Variable Speed Motor Complete with Controller
    atribut:
    • Voltage (V): 220
    • Phasa: 1Phase
    • Number of Pole: 4Pole
    • Frequency (Hz): 50/60
  9. Kinco Servo Motor SMC Series
    Mulai

    Rp4.499.900

    Kinco Servo Motor SMC Series
    atribut:
    • Speed (rpm): 3000
  10. OMRON AC servo system 1S series R8M1M
    Mulai

    Rp11.999.900

    OMRON AC servo system 1S series R8M1M
    atribut:
    • Power Supply: Alternating current
    • types: Servomotor
  11. SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Mulai

    Rp13.999.900

    SIEMENS Actuators Servo Motor Damper Actuators for Burner
    Deskripsi:
    Siemens Servo Motor Damper Actuators for Burner
    atribut:
    • Mains Voltage (V): AC 230 - 15%+10%
    • Drive Motor: Synchronous motor
    • Angular Adjustment (°): Max. 160, scale range 0...130
    • Cable Entry: Rubber grommet for single cable with a max. jacket dia. of 11 mm.
    • Cable Connections: 2 plug-in spaces with connection terminals type CUM
    • Cable Strain Relief: Cable strain relief with 2 fixing screws is provided
    • Main Frequency (Hz): 50...60 ± 6%
    • Power Consumption (V/A): 6
    • Weight Approx. (average) (g): 500
  12. Autonics Signal Lights LED Type MS115L Series
    Mulai

    Rp1.299.900

    Autonics Signal Lights LED Type MS115L Series
    Deskripsi:
    LED Multi Signal Light featuring two flashing patterns for diverse use.
    atribut:
    • Connection Type: Lead wire connection
  13. Schneider Electric circuit breaker Easypact EZC100F
    Mulai

    Rp729.900

    Schneider Electric circuit breaker Easypact EZC100F
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  14. Delta AC/DC Servo Motor
    Mulai

    Rp9.999.900

    Delta AC/DC Servo Motor
    Deskripsi:
    The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.
    atribut:
    • Phase: 1/3 PH
    • Voltage (V AC): 220
  15. Kondo Kagaku Servo Motor
    Mulai

    Rp1.299.900

    Kondo Kagaku Servo Motor
    atribut:
    • Max Operating Angle (°): 270
Daftar Harga motor servo Terbaru March 2026
Mitsubishi Electric Servo MotorRp6.799.900
OMRON AC Servomotor Cylinder TypeRp4.699.900
OTG Induction MotorRp869.900
FESTO Servo Motor EMMT-AS SeriesRp15.999.900
OMRON AC Servo Motor/DriverRp369.900
AMERICAN DENKI Waterproof Lift Cover PlateRp369.900
Panasonic Servo motorRp6.699.900
OTG Reversible MotorRp769.900
Sumitomo Heavy Industry Astero Reversible MotorRp3.199.900
OTG Variable Speed Motor Complete with ControllerRp1.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)